1/12 HP115V Stainless Steel Circulator Pump
1/12 HP115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Lead Law Compliant
Specifications
- AMP:
- 0.42, 0.75
- ANSI:
- ANSI 372, ANSI 61
- Blower Type:
- 1 Speed
- Connection Size:
- 1-1/4
- Connection Type:
- Union
- Energy Star Compliant:
- No
- Flow Rate:
- 20.7 gpm
- Height:
- 5-14/16 in
- Horsepower:
- 1/12 hp
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 87 W
- Weight:
- 5.4 lb
- Width:
- 5-8/16 in