This product requires certification to purchase.

1/12 HP115V Stainless Steel Circulator Pump

Grundfos

1/12 HP115V Stainless Steel Circulator Pump

  • Fast #
  • Part #DRCP96
  • Item #4205021
  • Manufacturer Part #RCP-96
5 out of 5 Customer Rating
Brand image
Grundfos

1/12 HP115V Stainless Steel Circulator Pump

  • Fast #
  • Part #DRCP96
  • Item #4205021
  • Manufacturer Part #RCP-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Only for use with a tankless water heater
  • Only for use with a dedicated recirculation line
  • Requires Certification

Specifications

AMP:
0.65
Connection Size:
3/4
Connection Type:
Flanged
Energy Star Compliant:
No
Flow Rate:
27.5 gpm
Horsepower:
1/12 hp
IAPMO Listed:
No
Maximum Feet of Head:
30
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Product Type:
Circulator Pump
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
45 W