1/2 HP 115V Stainless Steel Submersible Sump Pump
1/2 HP 115V Stainless Steel Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Liquid cooled, canned rotor design
- 10' cable
- Manual operation
Specifications
- AMP:
- 4.9
- Automatic Shut-Off:
- No
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 5-14/25 in
- Discharge:
- 1-1/4 in
- Height:
- 8-7/8 in
- Horsepower:
- 1/2 hp
- Length:
- 5-9/16 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 122
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 2900
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 4 in
- Volts:
- 115V
- Weight:
- 15.4 lb
- Width:
- 5-9/16 in