1/4 in. Pressure Switch with Cable
1/4 in. Pressure Switch with Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure switch, ¼” NPTM, fixed set point, 3 psi falling
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Grundfos Hydro Booster
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-1/2 in
- Length:
- 6 ft
- Material:
- Stainless Steel
- Maximum Temperature:
- 176
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 7 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 14 to 176° F
- UL Listed:
- Yes
- Volts:
- 125/250V