UPS43-44BF 1/6 HP 115V Bronze Circulator Pump
UPS43-44BF 1/6 HP 115V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Single-speed
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 32 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 2.15
- Blower Type:
- 1 Speed
- CSA Certified:
- Yes
- Connection Size:
- 1-1/2
- Connection Type:
- Flanged
- Depth:
- 8-1/2
- Discharge Pressure:
- 10
- Energy Star Compliant:
- No
- Flow Rate:
- 68 gpm
- Height:
- 6-11/16
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2
- Maximum Feet of Head:
- 14
- Maximum Temperature:
- 230
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 215
- Weight:
- 14
- Width:
- 5-14/25