1-1/2 hp 460V 3450 RPM Stainless Steel Pump Motor, Starter & Heater
1-1/2 hp 460V 3450 RPM Stainless Steel Pump Motor, Starter & Heater
Product Details
Product Details
Documents
Specifications
- AMP:
- 3.65
- Diameter:
- 4
- Fan Speeds:
- 3450
- Horsepower:
- 1-1/2 hp
- Material:
- Stainless Steel
- Phase:
- Three Phase
- Volts:
- 460V
- Watts:
- 1.1