1-1/2 hp Control Box
1-1/2 hp Control Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cover Included:
- No
- Depth:
- 5-7/8 in
- Height:
- 9-7/8 in
- Horsepower:
- 1-1/2 hp
- Material:
- Steel
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 8-1/4 in