This product requires certification to purchase.

1 in. Sweat Zone Check Valve with End Switch

Grundfos

1 in. Sweat Zone Check Valve with End Switch

  • Fast #
  • Part #G97627421
  • Item #4123000
  • Manufacturer Part #97627421
4.7 out of 5 Customer Rating
Brand image
Grundfos

1 in. Sweat Zone Check Valve with End Switch

  • Fast #
  • Part #G97627421
  • Item #4123000
  • Manufacturer Part #97627421
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • In-line removable actuator for
  • Ease of installation and service
  • Manual open/close lever
  • Sealed end switch
  • Silent close-off technology
  • High gear ratio
  • Forged brass housing
  • Removable service cap
  • High Cv rating
  • Maximum Fluid Temperature: 240 F
  • Requires Certification
Dimensions & Measurements
Depth
124 in
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
4-37/100 in
Length
3-19/50 in
Pressure - Maximum
300 psi
Valve Size
1 in
Width
1-67/100 in
Characteristics & Features
Brand Model Compatibility
UP Series Circulator Pumps
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2-way
Valve Operator
Synchronous Hysteresis
Valve Seat Material
Brass
Valve Type
Control Valve
Electrical & Operational Information
AMP
300
Automatic Shut-Off
Yes
Maximum Temperature
240
Minimum Temperature
32
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water
Type
G97627421
UL Listed
Yes