1.981 gph 100-240V PVDF Centrifugal Pump
1.981 gph 100-240V PVDF Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Auto deaeration during pump standby to avoid breakdowns due to air-locking
- Two Slow Mode steps (anti-cavitation), 50 % (maximum flow= 3.75 l/h) and 25 % (maximum flow= 1.88 l/h), e.g. for high-viscosity or degassing liquids
- Service information display to show when service and which wear-part order number is required
- Two-step key lock function to protect the pump against unauthorized access
- Additional display function to provide further information, e.g. the actual mA input signal
- Counter for total dosed volume (resettable), operating hours, etc
- Save and load customized settings as well as reload of factory settings
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.981 gpm
- NEMA:
- NEMA 4X
- NSF:
- NSF 61
- Power Source:
- Electric
- Pump Application:
- Commercial
- Pump Body Material:
- PVDF
- Pump Mounting:
- Wall Mount
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 100-240V