108 gpd 100 psi PVC, EPDM and Ceramic Centrifugal Pump
108 gpd 100 psi PVC, EPDM and Ceramic Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Variable-speed stepper motor for increased chemical feed control
- Flexible mounting options and display orientation
- Auto-deaeration during pump standby
- Operate in manual or with 4-20-mA and pulse inputs
- Warranty: 2 years
-
Lead Law Compliant
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 108 gpm
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Ceramic, Rubber
- Material Type:
- PVC, EPDM
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 100/240V