1/12 HP 115V Stainless Steel Circulator Pump
1/12 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compact design
- Maintenance-free
- Stainless steel pump housing suitable for underfloor heating systems
- Single-speed
- Timer and line cord
- Quiet operation
- Corrosion resistant impeller
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.75
- Blower Type:
- 1 Speed
- CSA Certified:
- Yes
- Connection Type:
- Union
- Cord Length:
- 6 ft
- Discharge Pressure:
- 6
- Energy Star Compliant:
- No
- Flow Rate:
- 20.5 gpm
- Height:
- 5-7/8 in
- Horsepower:
- 1/12 hp
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 14
- Maximum Temperature:
- 150
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 87 W
- Weight:
- 5.33 lb
- Width:
- 5-1/2 in