1/13 HP 115V Stainless Steel Circulator Pump

Grundfos

1/13 HP 115V Stainless Steel Circulator Pump

Brand image
Grundfos

1/13 HP 115V Stainless Steel Circulator Pump

  • Part #G59896772
  • Item #3534679
  • Manufacturer Part #59896772
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 25ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 150
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact design
  • Maintenance-free
  • Stainless steel pump housing suitable for underfloor heating systems
  • Minimum Fluid Temperature: 35.6 F
  • Multi-speed
  • Maximum Fluid Temperature: 230 F
  • Quiet operation
  • Corrosion resistant impeller
  • Parts Warranty: 2 Years
  • Frequency: 60 Hz
  • Lead Law Compliant


Specifications

AMP:
0.95
ANSI:
ANSI 61
Blower Type:
Variable Speed
Connection Type:
Flanged
Depth:
6-1/2 in
Discharge Pressure:
5.25
ETL Listed:
No
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Flow Rate:
21.5 gpm
GSA Approved:
No
Height:
5-1/2 in
Horsepower:
1/13 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Maximum Feet of Head:
12
Maximum Temperature:
165
Minimum Temperature:
36
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
110 W
Weight:
6 lb
Width:
4-7/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';