1/2 HP 115V Cast Iron Circulator Pump
1/2 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Maintenance-free
- Quiet operation
- Built-in thermal overload switch
- Minimum Fluid Temperature: 32 F
- Low noise
- Maximum Fluid Temperature: 230 F
- Multi-speed
- Corrosion resistant impeller
- Parts Warranty: 2 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 3.5
- ANSI:
- ANSI 61
- Blower Type:
- Variable Speed
- CSA Certified:
- Yes
- Connection Type:
- Flanged
- Depth:
- 6-1/2 in
- Discharge Pressure:
- 20
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Flow Rate:
- 51.99 gpm
- Height:
- 5-11/16 in
- Horsepower:
- 1/2 hp
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 45
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 370 W
- Weight:
- 13.89 lb
- Width:
- 7-1/8 in