1/2 HP 208/230V Cast Iron Circulator Pump

Grundfos

1/2 HP 208/230V Cast Iron Circulator Pump

Brand image
Grundfos

1/2 HP 208/230V Cast Iron Circulator Pump

  • Part #G96402710
  • Item #1784225
  • Manufacturer Part #96402710
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Service parts available
  • Quiet operation
  • Built-in thermal overload switch
  • Window for indication of speed
  • Multi-speed
  • Indicator lights for operation and rotation
  • Corrosion resistant impeller
  • Maintenance-free
  • Parts Warranty: 2 Years
  • Suitable for frequency converter applications

Specifications

AMP:
1.1
ASTM:
ASTM 35 B - 40 B
Blower Type:
Variable Speed
Connection Type:
Flanged
Depth:
11 in
Discharge Pressure:
10
Fitting Size 1:
1-1/4 in
Flow Rate:
28.1 gpm
Height:
11-3/4 in
Horsepower:
1/2 hp
Length:
11 in
Maximum Feet of Head:
25
Maximum Temperature:
248
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
3495
UL Listed:
Yes
Volts:
208/230V
Watts:
280 W
Width:
8-3/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';