1/2 In. Aquastat Thermostat Control Kit 85-105 Degrees F
Aquastat® 1/2 In. Aquastat Thermostat Control Kit 85-105 Degrees F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Aquastat set
- 1/2" clip-on mount for 5/8" outer diameter system piping size
- 85-105 °F
- Shielded wire
- PVC jacketed cable
- Clip-on thermostatic control for UP circulatorpumps.
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- UP Series
- Collection:
- Aquastat®
- Color Finish Name:
- Tin Plated
- Cord Length:
- 1.17 ft
- Diameter:
- 5/8 in
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Copper
- Maximum Temperature:
- 115
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Mounting:
- Clamp
- Temperature Range:
- 85 to 105 Deg F
- UL Listed:
- No
- Volts:
- 120/240V