120 psi Pressure Transducer
120 psi Pressure Transducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use in air and water applications
- Wetted parts of stainless steel (AISI 304)
- Pressure ranges in relative (gauge) or absolute from 0 up to 25 bar
- Output signals: 4 - 20 mA, or ratio metric
- Absolute or relative (gauge) sensor element
- A wide range of pressure and electrical connections
- Digitally compensated
- RoHS conformity
Specifications
- AMP:
- 0.02
- Cover Included:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 120
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 9/28V