1/25 HP 115V Bronze Circulator Pump

Grundfos

1/25 HP 115V Bronze Circulator Pump

Brand image
Grundfos

1/25 HP 115V Bronze Circulator Pump

  • Part #G59896776
  • Item #3534682
  • Manufacturer Part #59896776
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Compact design
  • Maintenance-free
  • Bronze pump housing suitable for drinking water applications
  • Maximum Fluid Temperature: 219.2 F
  • Single-speed
  • Line cord
  • Quiet operation
  • Corrosion resistant impeller
  • Frequency: 60 Hz
  • Minimum Fluid Temperature: 35.6 F
  • Lead Law Compliant


Specifications

AMP:
0.22
ANSI:
ANSI 61
Blower Type:
1 Speed
Connection Type:
Union
Depth:
6-19/50 in
Discharge Pressure:
5.96
Energy Star Compliant:
No
Flow Rate:
8.3 gpm
Height:
6-5/8 in
Horsepower:
1/25 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-5/7 in
Maximum Feet of Head:
6
Maximum Temperature:
230
Minimum Temperature:
36
NEMA:
NEMA 56C
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
Type:
G59896209
UL Listed:
Yes
Volts:
115V
Watts:
25 W
Weight:
5.84 lb
Width:
5-22/25 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';