1/6 HP 115V Bronze Circulator Pump

Grundfos

1/6 HP 115V Bronze Circulator Pump

Brand image
Grundfos

1/6 HP 115V Bronze Circulator Pump

  • Part #G52722370
  • Item #70322
  • Manufacturer Part #52722370
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maintenance-free
  • Quiet operation
  • Built-in thermal overload switch
  • Frequency: 60 Hz
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 32 F
  • Single-speed
  • Corrosion resistant impeller
  • Parts Warranty: 2 Years
  • Lead Law Compliant


Specifications

AMP:
2.15
Blower Type:
1 Speed
CSA Certified:
Yes
Connection Type:
Flanged
Depth:
8-1/2 in
Discharge Pressure:
11
ETL Listed:
Yes
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Flow Rate:
40 gpm
Height:
6-11/16 in
Horsepower:
1/6 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/2 in
Maximum Feet of Head:
25
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3150
UL Listed:
Yes
Volts:
115V
Watts:
215 W
Weight:
15 lb
Width:
5-14/25 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 9ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';