2-1/2 in. NPT Cast Iron Pump Flange
2-1/2 in. NPT Cast Iron Pump Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GF 53
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- UP53
- Color Finish Name:
- Red
- Depth:
- 1-7/50
- Diameter - Inside 1:
- 2-13/100
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Iron
- Product Type:
- Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes