2 in. Cast Iron Pump Flange
2 in. Cast Iron Pump Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For CR10, CR15, CR20 pumps
Specifications
- Application:
- Circulator
- Brand Model Compatibility:
- UP Series
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No