230V 2 hp Single Phase Cast Iron Booster Pump
230V 2 hp Single Phase Cast Iron Booster Pump
Product Details
Product Details
Specifications
- Discharge:
- 1 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 34 gpm
- Horsepower:
- 2 hp
- Impeller:
- Engineered Composite
- Maximum Feet of Head:
- 210
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Commercial
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- Suction Line (OD):
- 1-1/4
- UL Listed:
- No
- Volts:
- 230V