230V 3/4 hp 3450 RPM Single Phase Stainless Steel Pump Motor
230V 3/4 hp 3450 RPM Single Phase Stainless Steel Pump Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 8.4
- Diameter:
- 4 in
- Fan Speeds:
- 3450
- Horsepower:
- 3/4 hp
- Length:
- 10-49/50 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115/230/575V
- Watts:
- 0.55 kW