This product requires certification to purchase.

280/230V Terminal Box

Grundfos

280/230V Terminal Box

  • Fast #
  • Part #G96427784
  • Item #1772092
  • Manufacturer Part #96427784
4.5 out of 5 Customer Rating
Brand image
Grundfos

280/230V Terminal Box

  • Fast #
  • Part #G96427784
  • Item #1772092
  • Manufacturer Part #96427784
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 355
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grundfos Spare Parts are produced with the same top-quality components known from our pumps
  • These components are developed through years of design improvements, accumulated expertise, and optimization of production techniques
  • Only with Grundfos Original Spares can you make your pump as good as new and reduce downtime
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Brand Model Compatibility:
UPS Series 200 Circulator Pumps
Color Finish Name:
Black
Maximum Immersible Depth:
0 ft
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
3
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
208/230V