3/4 HP 230V Bronze Circulator Pump

You last purchased this on
 
Grundfos

3/4 HP 230V Bronze Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

3/4 HP 230V Bronze Circulator Pump

  • Fast #
  • Part #G96402789
  • Item #3086270
  • Manufacturer Part #96402789
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant impeller
  • High-quality wet-runner technology: Low noise
  • Multi-speed operation: Adaption to the system requirements
  • Maximum Fluid Temperature: 248 F
  • Long lifespan
  • Low energy technology
  • High quality
  • Low energy usage
  • Frequency: 60 Hz
  • Minimum Fluid Temperature: 14 F
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
2.5
Blower Type:
Variable Speed
Connection Type:
Flanged
Depth:
11-1/2 in
Discharge Pressure:
10
Energy Star Compliant:
Yes
Fitting Size 1:
1-1/2 in
Flow Rate:
48 gpm
Green Product:
Yes, Energy Star
Height:
11-5/16 in
Horsepower:
3/4 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
Maximum Feet of Head:
52
Maximum Temperature:
248
Minimum Temperature:
14
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
3
RPM:
3450
UL Listed:
Yes
Volts:
230V
Watts:
800 W
Width:
9-69/100 in