This product requires certification to purchase.

3/4 hp 7 gpm Stainless Steel Pump End

Grundfos

3/4 hp 7 gpm Stainless Steel Pump End

  • Fast #
  • Part #G3010015
  • Item #3086767
  • Manufacturer Part #3010015
4.4 out of 5 Customer Rating
Brand image
Grundfos

3/4 hp 7 gpm Stainless Steel Pump End

  • Fast #
  • Part #G3010015
  • Item #3086767
  • Manufacturer Part #3010015
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Feasterville-Trevose, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
7 gpm
Horsepower:
3/4 hp
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov