5 HP 200/240V Cast Iron Circulator Pump
5 HP 200/240V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 13.2
- ASTM:
- ASTM A-48 25B
- Connection Type:
- Flanged
- Discharge Pressure:
- 232
- Energy Star Compliant:
- No
- Flow Rate:
- 90.3 gpm
- Horsepower:
- 5 hp
- IAPMO Listed:
- No
- Maximum Feet of Head:
- 135
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 4000
- UL Listed:
- No
- Volts:
- 200/240V
- Weight:
- 64 kg