15-55 HWR-D 115V Stainless Steel Circulator Pump
ALPHA 15-55 HWR-D 115V Stainless Steel Circulator Pump
Frequently Purchased Together
Product Details
- Industrial heating
- Recirculation pump started via a push button
Specifications
- AMP:
- 0.75
- Collection:
- ALPHA
- Connection Type:
- Union
- Depth:
- 5-9/10 in
- Discharge Pressure:
- 8
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/4 in
- Flow Rate:
- 16.5 gpm
- IAPMO Listed -:
- No
- Maximum Feet of Head:
- 17
- Maximum Temperature:
- 230
- Minimum Temperature:
- 34
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 45 W
- Weight:
- 5.06 lb