26-99F 115V Cast Iron Circulator Pump
ALPHA 26-99F 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in thermal overload switch
- Variable-speed control
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Single-speed
- No motor protection required (1 phase)
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
Specifications
- AMP:
- 1.7
- ANSI:
- ANSI 61
- Blower Type:
- Variable Speed
- CSA Certified:
- Yes
- Collection:
- ALPHA
- Connection Size:
- 1-1/2
- Connection Type:
- Flanged
- Depth:
- 6-1/2 in
- Discharge Pressure:
- 10
- Energy Star Compliant:
- No
- Flow Rate:
- 33.9 gpm
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 32
- Maximum Temperature:
- 203
- Minimum Temperature:
- 14
- NSF:
- NSF 61
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 2450
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 205 W
- Weight:
- 10 lb
- Width:
- 5-14/25 in