15-29 SU/T 115V Circulator Pump
ALPHA HWR 15-29 SU/T 115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Circulator comes with built-in temperature control, eliminating the need for an external aquastat
- Built-in digital timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home.
- Master the flow to reduce pinholes with FLOWSENSE™ technology
- Dry run protection during set-up and normal operation monitoring to help from bearings and shaft seals being damaged
- Self venting in any setting and mode to help achieve a low noise level
- High efficiency hot water circulator for dedicated return lines that will help for a smoother installation while providing a safe and efficient solution
- High efficiency platform with a permanent magnetmotor (ECM) that helps reduce energy consumption by up to 80 percent
- AutoAdapt functionality to maintain temperature and prevent the pump from operating if return temperature is satisfied. Learning cycle adjusts flow rate to meet system
- Maintains the highest Energy rating in the market (215) based on the Hydraulic Institute Energy Rating
- Touchscreen with LED lights field indicators with numeric display (flow, temp, watts)
Specifications
- AMP:
- 0.41
- Collection:
- ALPHA HWR
- Connection Size:
- 1-1/4
- Connection Type:
- NPSM
- Discharge:
- 1 in
- End Connection 1:
- Union
- End Connections:
- Union
- Flow Rate:
- 7.26 gpm
- Height:
- 5-31/100 in
- Length:
- 5-91/100 in
- Maximum Feet of Head:
- 9.51
- Maximum Temperature:
- 203
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 174.92 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 21 W
- Weight:
- 5.16 lb