26-99F 1/6 HP 115V Cast Iron Circulator Pump
ALPHA2 26-99F 1/6 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Single-speed
- Maximum Fluid Temperature: 203 F
- Minimum Fluid Temperature: 32 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
- Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
Specifications
- AMP:
- 2.15
- Collection:
- ALPHA2
- Connection Size:
- 1-1/4
- Connection Type:
- Flanged
- Depth:
- 7-3/5
- Discharge Pressure:
- 14
- Energy Star Compliant:
- No
- Flow Rate:
- 14.6 gpm
- Height:
- 5-7/8
- Horsepower:
- 1/6 hp
- IAPMO Listed:
- No
- Length:
- 7
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 203
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 120
- Weight:
- 7.71
- Width:
- 5-22/25