*CVR* CR32-2 A-G-A-E-KUBE 3X230/460
CR Series *CVR* CR32-2 A-G-A-E-KUBE 3X230/460
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wear-resistant bearing material
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Compact, inline design fits into small footprint
- Heavy-duty 2-pole NEMA C-face motors
- Laser-welded impellers
- High pressure and temperature
- Difficult liquids
Specifications
- Collection:
- CR Series
- Connection Size:
- 2-1/2
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 158.5 gpm
- Material:
- Cast Iron
- Maximum Feet of Head:
- 183.4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 2
- Weight:
- 288.618 lb