1-1/2 hp 460V 3-Phase Stainless Steel Centrifugal Pump
CR Series 1-1/2 hp 460V 3-Phase Stainless Steel Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wear-resistant bearing material
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Compact, inline design fits into small footprint
- Heavy-duty 2-pole NEMA C-face motors
-
Lead Law Compliant
Specifications
- AMP:
- 2.15
- Collection:
- CR Series
- Connection Size:
- 1-1/4
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 9.69 gpm
- Horsepower:
- 1-1/2 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 352
- NSF Certified:
- No
- Pressure - Maximum:
- 363 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Motor Type:
- TEFC
- Pump Stage:
- 12
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 208/230/460V
- Watts:
- 1100 W
- Weight:
- 76.119 lb