This product requires certification to purchase.

3 hp 230/460V 3-Phase Cast Iron Vertical Multistage Centrifugal Pump

Grundfos

CR Series 3 hp 230/460V 3-Phase Cast Iron Vertical Multistage Centrifugal Pump

  • Fast #
  • Part #G96522987
  • Item #3087743
  • Manufacturer Part #96522987
5 out of 5 Customer Rating
Brand image
Grundfos

CR Series 3 hp 230/460V 3-Phase Cast Iron Vertical Multistage Centrifugal Pump

  • Fast #
  • Part #G96522987
  • Item #3087743
  • Manufacturer Part #96522987
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Compact, inline design fits into small footprint
  • Heavy-duty 2-pole NEMA C-face motors
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
CR Series
Connection Size:
2
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
Flow Rate:
53.27 gpm
Horsepower:
3 hp
IAPMO Listed:
No
Impeller:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Maximum Feet of Head:
145
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
232 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
90FA
Pump Stage:
3
RPM:
3600
UL Listed:
No
Volts:
230/460V
Weight:
165.402 lb