Lead Law Compliant CR1-17 2HP PUMP 230/460V 3PH
CR Series Lead Law Compliant CR1-17 2HP PUMP 230/460V 3PH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Wear-resistant bearing material
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Compact, inline design fits into small footprint
- Heavy-duty 2-pole NEMA C-face motors
-
Lead Law Compliant
Specifications
- AMP:
- 2.69
- Collection:
- CR Series
- Connection Size:
- 1-1/4
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 9.69 gpm
- Horsepower:
- 2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 493.8
- Pressure - Maximum:
- 363 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 17
- Type:
- G96082137
- Volts:
- 208/230/460V
- Watts:
- 1500
- Weight:
- 96.351