This product requires certification to purchase.

Lead Law Compliant CR10-2 1.5HP PUMP 115/230V 1PH

Grundfos

CR Series Lead Law Compliant CR10-2 1.5HP PUMP 115/230V 1PH

  • Fast #
  • Part #G96522827
  • Item #3088248
  • Manufacturer Part #96522827
4 out of 5 Customer Rating
Brand image
Grundfos

CR Series Lead Law Compliant CR10-2 1.5HP PUMP 115/230V 1PH

  • Fast #
  • Part #G96522827
  • Item #3088248
  • Manufacturer Part #96522827
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Compact, inline design fits into small footprint
  • Heavy-duty 2-pole NEMA C-face motors
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
9.89
Collection:
CR Series
Connection Size:
2
Depth:
10-1/8 in
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
53.27 gpm
Height:
1-97/100 in
Horsepower:
1-1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Maximum Feet of Head:
95.1
Pressure - Maximum:
232 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Stage:
2
Volts:
115/208/230V
Watts:
1100 W
Weight:
90.385 lb
Width:
1-87/100 in