Lead Law Compliant CRE-PLUS CRE10-04 3HP PUMP
CRE-PLUS Series Lead Law Compliant CRE-PLUS CRE10-04 3HP PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single pump packaged solution for pressure boosting and HVAC applications
- Compact and user-friendly design ideal for installation in systems where compactness is important
- The modular design makes it easy to make customized solutions
- Factory tested
- Single source responsibility
- Low noise level
- Simplified installation
-
Lead Law Compliant
Specifications
- Collection:
- CRE-PLUS Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 198.195 lb