This product requires certification to purchase.

DDA 7.5-16 AR-PV/T/C-F-31I003BG

Grundfos

DDA 7.5-16 AR-PV/T/C-F-31I003BG

  • Fast #
  • Part #G97722386
  • Item #7844001
  • Manufacturer Part #97722386
3.1 out of 5 Customer Rating
Brand image
Grundfos

DDA 7.5-16 AR-PV/T/C-F-31I003BG

  • Fast #
  • Part #G97722386
  • Item #7844001
  • Manufacturer Part #97722386
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Flow Rate:
33 gpm
Height:
10-53/100 in
Maximum Temperature:
113
Minimum Temperature:
32
NEMA:
NEMA 4X
Origin:
Domestic
Power Source:
Corded Electric
Product Type:
Circulator Pump
Pump Phase:
1
Volts:
100-240V
Watts:
24 W
Weight:
6.85 lb
Width:
9-21/100 in