This product requires certification to purchase.

192 gpd 60 psi PVC, EPDM and Ceramic Centrifugal Pump

Grundfos

DDA Series 192 gpd 60 psi PVC, EPDM and Ceramic Centrifugal Pump

  • Fast #
  • Part #G97722673
  • Item #7618175
  • Manufacturer Part #97722673
5 out of 5 Customer Rating
Brand image
Grundfos

DDA Series 192 gpd 60 psi PVC, EPDM and Ceramic Centrifugal Pump

  • Fast #
  • Part #G97722673
  • Item #7618175
  • Manufacturer Part #97722673
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variable-speed stepper motor for increased chemical feed control
  • Flexible mounting options and display orientation
  • Auto-deaeration during pump standby
  • Operate in manual or with 4-20-mA and pulse inputs
  • Warranty: 2 years
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
DDA Series
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
192 gpd
Lead Law Compliant:
Yes
Material:
Aluminum, Ceramic, Plastic, Rubber, Stainless Steel
Material Type:
EPDM, PVC
NEMA:
NEMA 4X/IP 65
NSF:
NSF 61
Power Source:
Electric
Pressure - Maximum:
60 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
100V