7.925 gph 100-240V PVDF Centrifugal Pump
DDA Series 7.925 gph 100-240V PVDF Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two Slow Mode steps (anti-cavitation), 50 % (maximum flow= 3.75 l/h) and 25 % (maximum flow= 1.88 l/h), e.g. for high-viscosity or degassing liquids
- Service information display to show when service and which wear-part order number is required
- Auto deaeration during pump standby to avoid breakdowns due to air-locking
- Counter for total dosed volume (resettable), operating hours, etc
- Save and load customized settings as well as reload of factory settings
- Additional display function to provide further information, e.g. the actual mA input signal
- Two-step key lock function to protect the pump against unauthorized access
Specifications
- Collection:
- DDA Series
- Cord Length:
- 4-23/25 ft
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 7.9 gph
- NEMA:
- NEMA 4X
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pump Body Material:
- PVDF
- Pump Phase:
- 1
- Volts:
- 100-240V
- Watts:
- 24 W
- Weight:
- 6.62 lb