36 gpd 150 psi PVC, EPDM and Ceramic Centrifugal Pump
DDE Series 36 gpd 150 psi PVC, EPDM and Ceramic Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Variable-speed stepper motor for increased chemical feed control
- Manual or pulse control
- Warranty: 2 years
-
Lead Law Compliant
Specifications
- Collection:
- DDE Series
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 38 gpd
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Ceramic, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM, PVC
- NEMA:
- NEMA 4X/IP 65
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 100V