36 gpd 150 psi PVDF, PTFE and Ceramic Centrifugal Pump
DDE Series 36 gpd 150 psi PVDF, PTFE and Ceramic Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Variable-speed stepper motor for increased chemical feed control
- Manual pump control
- Warranty: 2 years
-
Lead Law Compliant
Specifications
- Collection:
- DDE Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 38 gpm
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Ceramic
- Material Type:
- PVDF, PTFE
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 100/240V