This product requires certification to purchase.

36 gpd 150 psi PVDF, PTFE and Ceramic Centrifugal Pump

Grundfos

DDE Series 36 gpd 150 psi PVDF, PTFE and Ceramic Centrifugal Pump

  • Fast #
  • Part #G97721114
  • Item #7618173
  • Manufacturer Part #97721114
4 out of 5 Customer Rating
Brand image
Grundfos

DDE Series 36 gpd 150 psi PVDF, PTFE and Ceramic Centrifugal Pump

  • Fast #
  • Part #G97721114
  • Item #7618173
  • Manufacturer Part #97721114
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variable-speed stepper motor for increased chemical feed control
  • Manual or pulse control
  • Warranty: 2 years
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
DDE Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
38 gpd
Lead Law Compliant:
Yes
Material:
Plastic, Ceramic
Material Type:
PVDF, PTFE
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
100/240V