96 gpd 60 psi PTFE, PVDF and Ceramic Centrifugal Pump
Digital Dosing™ 96 gpd 60 psi PTFE, PVDF and Ceramic Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variable-speed stepper motor for increased chemical feed control
- Manual or pulse control
- Warranty: 2 years
-
Lead Law Compliant
Specifications
- Collection:
- Digital Dosing™
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 95 gpm
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Ceramic
- Material Type:
- PVDF, PTFE
- Maximum Temperature:
- 45
- NEMA:
- NEMA 4X
- NSF:
- NSF 61
- Power Source:
- Electric
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 100/240V