This product requires certification to purchase.

32-60 115 1/6 HP 115/230V Stainless Steel Circulator Pump

Grundfos

MAGNA1 32-60 115 1/6 HP 115/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126821
  • Item #4848085
  • Manufacturer Part #98126821
4.4 out of 5 Customer Rating
Brand image
Grundfos

MAGNA1 32-60 115 1/6 HP 115/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126821
  • Item #4848085
  • Manufacturer Part #98126821
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Stainless-steel variant for domestic hot-water applications
  • Simple installation
  • Low energy consumption
  • Low noise level
  • Proportional-pressure control
  • Constant-pressure control
  • Constant-curve control
  • Constant-speed duty
  • No external motor protection required
  • Wide temperature range due to thermal separation of the control box and pumped liquid
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.01
ASTM:
ASTM 351 CF8
Blower Type:
Variable Speed
Collection:
MAGNA1
Connection Type:
Flanged
Depth:
8-5/9 in
Discharge Pressure:
9
Energy Star Compliant:
No
Flow Rate:
22 gpm
Height:
8 in
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Maximum Feet of Head:
20
Maximum Temperature:
230
Minimum Temperature:
14
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
No
Volts:
115/230V
Watts:
107 W
Weight:
13 lb
Width:
8-1/2 in