This product requires certification to purchase.

32-100 1/6 HP 115/230V Stainless Steel Circulator Pump

Grundfos

MAGNA3 32-100 1/6 HP 115/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126826
  • Item #4848090
  • Manufacturer Part #98126826
4 out of 5 Customer Rating
Brand image
Grundfos

MAGNA3 32-100 1/6 HP 115/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126826
  • Item #4848090
  • Manufacturer Part #98126826
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.61
ASTM:
ASTM 351 CF8
Blower Type:
Variable Speed
Collection:
MAGNA3
Connection Type:
Flanged
Depth:
10-1/8
Discharge Pressure:
14
Energy Star Compliant:
No
Flow Rate:
29 gpm
Height:
8
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2
Maximum Feet of Head:
33
Maximum Temperature:
230
Minimum Temperature:
14
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3858
UL Listed:
No
Volts:
115/230V
Watts:
178
Weight:
15
Width:
8-1/2