2 HP 208/230V Cast Iron Circulator Pump
MAGNA3 2 HP 208/230V Cast Iron Circulator Pump
Product Details
Product Details
- AUTOADAPT mode that automatically finds the optimal setting
- FLOWLIMIT reduces the need for pump throttling valves
- Proportional pressure control
- Constant pressure control
- Constant flow mode
- Intuitive color display
- Application Wizard for easy commissioning
- Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
- Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
Specifications
- AMP:
- 6.78
- ASTM:
- ASTM A-48-250B
- Blower Type:
- Variable Speed
- Collection:
- MAGNA3
- Connection Type:
- Flanged
- Discharge Pressure:
- 12
- Flow Rate:
- 165 gpm
- Height:
- 17
- Horsepower:
- 2 hp
- Length:
- 17-5/7
- Maximum Feet of Head:
- 39
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 75.713
- Width:
- 13-1/2