This product requires certification to purchase.

40-120 208/230V Cast Iron Circulator Pump

Grundfos

MAGNA3 40-120 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G98126832
  • Item #4632818
  • Manufacturer Part #98126832
5 out of 5 Customer Rating
Brand image
Grundfos

MAGNA3 40-120 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G98126832
  • Item #4632818
  • Manufacturer Part #98126832
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
  • Requires Certification

Specifications

AMP:
2
Blower Type:
Variable Speed
Collection:
MAGNA3
Connection Type:
Flanged
Discharge Pressure:
12
Flow Rate:
55 gpm
Height:
14-5/7 in
Horsepower:
1/2 hp
Length:
8-1/2 in
Maximum Feet of Head:
39
Maximum Temperature:
210
Minimum Temperature:
14
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
No
Volts:
208/230V
Weight:
31 lb
Width:
10-5/6 in