MAGNA3 50-120 STAINLESS STEEL 115V 3/4 HP
MAGNA3 50-120 STAINLESS STEEL 115V 3/4 HP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vast communication options, including inputs, relays, fieldbus, and Bluetooth
- The most energy-efficient pump range within the industry
- Intelligent control functions including AutoAdapt and FlowAdapt, which reduces the need for throttling valves, cutting costs on system components
- Proportional and constant-pressure control
- Constant-temperature control and Differential-temperature control (requires an additional temperature sensor)
- Constant-flow control
- Constant, maximum and minimum-curve duty
- Heat energy monitor
- No external motor protection required
- Large temperature range due to air-cooled electronics
Specifications
- AMP:
- 4.85
- Discharge Pressure:
- 174.05
- Flow Rate:
- 68.2 gpm
- Height:
- 10-71/100
- Length:
- 11-13/20
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 39.37
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Origin:
- Domestic
- Pressure - Maximum:
- 174.05 psi
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Type:
- G99833475
- Volts:
- 115V
- Weight:
- 39.69
- Width:
- 10-7/20