50-150GFN 115V Stainless Steel Circulator Pump
Magna3 50-150GFN 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AUTOADAPT mode that automatically finds the optimal setting
- FLOWLIMIT reduces the need for pump throttling valves
- Proportional pressure control
- Constant pressure control
- Constant flow mode
- Intuitive color display
- Application Wizard for easy commissioning
- Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
- Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
Specifications
- AMP:
- 5.69
- ASTM:
- ASTM 351 CF8
- Collection:
- Magna3
- Connection Size:
- 2
- Discharge Pressure:
- 12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 84.98 gpm
- Height:
- 15-1/5 in
- Horsepower:
- 5/6 hp
- Impeller:
- Composite;PES
- Length:
- 11 in
- Maximum Feet of Head:
- 49.21
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Mounting:
- Flanged
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 643000 W
- Weight:
- 45.609 lb
- Width:
- 11-1/2 in