230V 5 hp Pump Motor

You last purchased this on
 
Grundfos

MS4000 Series 230V 5 hp Pump Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MS4000 Series 230V 5 hp Pump Motor

  • Fast #
  • Part #G96449949
  • Item #3085166
  • Manufacturer Part #96449949
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exchangeable shaft seal for easy service and maintenance
  • MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
  • High efficiency asynchronous motors
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Canned motor
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Requires Certification

Documents


Specifications

AMP:
27.5
Collection:
MS4000 Series
Diameter:
4 in
Fan Speeds:
3450
Horsepower:
5 hp
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
870 psi
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
230V
Watts:
3.7 kW
Weight:
59.525 lb